Beli mesin surface grinding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Perfect Surface Grinding Machineatribut:
- Auto Cross Feed Increment (mm): Approx. 0.5 to 20
- Auto Cross Feed Motor (HP): 1/5
- Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
- Coolant Pump: 1/8 (Option)
- Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
- Floor Space (mm): 3450x2050x1900 (LxWxH)
- Hydraulic Pump Motor (HP): 2
- Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
- Maximum Grinding Surface (mm): 400x800
- Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
- Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
- Spindle Motor (HP): 5
- Table Grinding Surface (mm): 400x800
- Table Guideway: V & Flat way
- Table Speed (m/minute): Approx. 5 to 25
- Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
- Wheel Dimensions (mm): 405x50x127
- Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
- NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar)atribut:
- Abrasive Wheel Type: T1
- Material: Aluminium Oxide
- Color: White
- DAYTON Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)atribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 18
- Max. Manufacturing Length [mm]: 21000
- Minimum Pulley Diameter (mm): 224
- 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Deskripsi:A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.atribut:
- Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
- Outer Diameter (φmm): 200
- Hole Diameter (φmm): 50.8
- Grinding Wheel Peripheral Speed (m/minute): 2400
- Thickness (mm): 19
- Abrasive: 93DA
- Abrasive Grain Size: 120
- TRUSCO Number: 819-1113
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- Non Brand Electric Grinding Machine (Mesin Poles Lantai)Deskripsi:The MPG-24E motor is an electric floor grinding machine which has convenient blade replacement system and is a surface treatment grinder used for fast removal of epoxy coatings and fast grinding of protruding surfaces.atribut:
- Working Width (mm): 550
- Height (mm): 1100
- HP (Power): 220V Single Phase 3HP
- Maximum Performance (m²/hour): 200
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- Makita Bench Grinder (Mesin Gerinda Duduk)atribut:
- No Load Speed (rpm): 2.850 / 3.450
- KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)atribut:
- Max. Face Mill Capacity (mm): 100
- Spindle Drive: Gear Head
- Spindle Speed Step: 6
- NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)Deskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- BOSCH Bench Grinder (Mesin Gerinda Duduk)atribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
- DENVER INDUSTRIAL High Speed Precision Lathe MachineDeskripsi:STANDARD ACCESSORIES:- XZ-axes auto. lubrication system- Metric / inch gear box- Coolant device- Longitudinal apron motion feed 1.Tailstock (for LA) 2. Tailstock two steps device (for LG)- 3-jaw scroll chuck 7" (for LA)- 1. 3-jaw scroll chuck 9" (for LG)- Back plate of chuck- Steady rest 6"- Center sleeve- Dead center- Tool post screw wrench- Level pads- Tools & tool box- Operation manualOPTIONAL ACCESSORIES:- Follow rest- 4-jaw independent chuck 12"- Face plate 14"- Digital readout- Halogen light- Back splash guard- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)- Quick change tool post (instead of tool post )- CE equipment- Taper turning attachment- Grinder- Hydraulic copy attachmentatribut:
- Bed Length (mm): 2490 (98.03inch)
- Carriage Width (mm): 485 (19.09inch)
- Cross Slide Travel (mm): 250 (9.84inch)
- Diameter Barrel (mm): Ø52 (2.05inch)
- Distance Between Centers (mm): 1500 (59.06inch)
- Number of Spindle Speeds: 12 Steps
- Spindle Bore Diameter (mm): A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
- Spindle Nose: A2-6 / D1-6
- Spindle Speed Range (rpm): 25 - 1800
- Swing Over Bed (mm): 460 (18.11inch) / 560 (22.05inch)
- Swing Over Cross Slide (mm): 280 (11.02inch) / 380 (14.96inch)
- Taper of Barrel: M.T. 4
- Tool Shank (mm): 20x20 (0.79x0.79inch)
- Top Slide Travel (mm): 125 (4.92inch) (Compound Rest Travel)
- Travel of Barrel (mm): 140 (5.51inch)
- Width Of Bed (mm): 317 (12.5inch)
- NORTON Grinding Wheel Flaring Dish Tool T12 (Batu Gerinda)atribut:
- Abrasive Wheel Type: T12
Daftar Harga mesin surface grinding Terbaru October 2026
| Perfect Surface Grinding Machine | Rp1.099.999.900 |
| NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar) | Rp269.900 |
| DAYTON Bench Grinder (Mesin Gerinda Duduk) | Rp9.999.900 |
| DEWALT Bench Grinder (Mesin Gerinda Duduk) | Rp2.199.900 |
| NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda) | Rp209.900 |
| KRISBOW Bench Grinder (Mesin Gerinda Duduk) | Rp899.900 |
| OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt) | Rp439.900 |
| 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda) | Rp2.399.900 |
| KINIK Surface Grinding Wheel (Batu Gerinda) | Rp169.900 |
| Non Brand Electric Grinding Machine (Mesin Poles Lantai) | Rp49.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102274897-4.jpg)
/p2P109322902-1.jpg)
/8kP102099308-5.jpg)
/q1P102273937-2.jpg)
/6dP101515229-2.jpg)
/gcP104820588-1.jpg)
/5oP106566204-1.jpg)
/j6P101005690-2.jpg)
/hbP106518623-1.jpg)

/P101578439-1.jpg)
/0mP104575022-3.jpg)
/q8P102273944-2.jpg)


/P103083621-1.jpg)

/qcP109322948-1.jpg)
/P102052440-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)